5 ft. Copper Bonded Steel Grounding Rod
5 ft. Copper Bonded Steel Grounding Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1/2 in
- Length:
- 5 ft
- Material:
- Copper Bonded Steel
- UL Listed:
- UL 213/UL 467
- UPC:
- 782856649311