5 in. CTS Strut Clamp in Polished Chrome
5 in. CTS Strut Clamp in Polished Chrome
Product Details
Product Details
Documents
Specifications
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 5 in
- Gauge (metal):
- 12 ga
- Material:
- Steel
- UPC:
- 782856375982
- Work Load Limit:
- 1000 lb