5 in. Steel Clevis Bolt Spacer
5 in. Steel Clevis Bolt Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seismically braces the 401 Clevis Hanger series for lateral load
- Retrofit ability allows the spacer to be installed after the clevis and pipe are installed
- Ears easily pinch closed around the clevis hanger cross bolt with pliers
- FM® specification tested (up to 8 in pipe size)
Documents
Specifications
- Coating:
- Electrogalvanized
- Depth:
- 9/10 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Height:
- 49/50 in
- Material:
- Steel
- Product Type:
- Clevis Bolt Spacer
- UPC:
- 782856965800
- Width:
- 5-1/2 in