6 in. Copper Strut Clamp
6 in. Copper Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Copper
- Fits Pipe Size:
- 6 in
- UL Listed:
- No
- UPC:
- 782856375999
- Work Load Limit:
- 1000 lb