This product requires certification to purchase.

8 in. Steel Clevis Bolt Spacer

nVent ERICO

8 in. Steel Clevis Bolt Spacer

  • Fast #
  • Part #ECSBCS0800
  • Item #9535395
  • Manufacturer Part #CSBCS0800
3.6 out of 5 Customer Rating
Brand image
nVent ERICO

8 in. Steel Clevis Bolt Spacer

  • Fast #
  • Part #ECSBCS0800
  • Item #9535395
  • Manufacturer Part #CSBCS0800
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seismically braces the 401 Clevis Hanger series for lateral load
  • Retrofit ability allows the spacer to be installed after the clevis and pipe are installed
  • Ears easily pinch closed around the clevis hanger cross bolt with pliers
  • FM® specification tested (up to 8 in pipe size)
  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Depth:
1-9/100 in
FM Approved:
Yes
Fits Pipe Size:
8 in
Height:
1-11/50 in
Material:
Steel
Product Type:
Clevis Bolt Spacer
UPC:
782856965848
Width:
8-14/25 in