This product requires certification to purchase.

Flint Ignitors

nVent ERICO

Flint Ignitors

  • Fast #
  • Part #ET320
  • Item #2407365
  • Manufacturer Part #T320
3.4 out of 5 Customer Rating
Brand image
nVent ERICO

Flint Ignitors

  • Fast #
  • Part #ET320
  • Item #2407365
  • Manufacturer Part #T320
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to ignite the starting material when making a traditional nVent ERICO Cadweld connection or a nVent LENTON Cadweld rebar connection
  • Chemically neutralizes and prevents acids that are formed in air conditioning and refrigeration systems due to refrigerant and refrigeration oil break-down, moisture, and compressor burnout
  • Easy to use, no complicated charts
  • Works fast, circulates quickly, and leaves no solids or solid residue
  • Will not harm system components, can prevent system breakdown
  • Requires Certification

Specifications

Length:
11
Material:
Flint
Number of Pieces:
1 Piece
Product Type:
Ignitor
Torch Type:
Gas
UPC:
782856303770