Residential Water/Steam Boiler
Trin & Stor S Series Residential Water/Steam Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Trin & Stor S Series
- Energy Star Compliant:
- No
- Height:
- 56 in
- Length:
- 20-1/8 in
- Material:
- Stainless Steel
- Media:
- Hot Water/Steam