This product requires certification to purchase.

Residential Gas Boiler 175 MBH Natural Gas

NY Thermal

Trinity Fire Tube Residential Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #NTFT175
  • Item #4336301
  • Manufacturer Part #TFT175
5 out of 5 Customer Rating
NY Thermal

Trinity Fire Tube Residential Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #NTFT175
  • Item #4336301
  • Manufacturer Part #TFT175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
Collection:
Trinity Fire Tube
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
33-3/8 in
Ignition System:
Spark Ignition
Input (MBH):
175 MBH
Material:
Stainless Steel