Commercial and Residential Gas Boiler 399 MBH Natural Gas
Trinity Lx Commercial and Residential Gas Boiler 399 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- BTU:
- 399000
- BTU Heat Rating:
- 375000 Btu/h
- Collection:
- Trinity Lx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 39-3/4 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 399 MBH
- Length:
- 22-3/4 in
- Material:
- Stainless Steel
- Phase:
- Single Phase