This product requires certification to purchase.

Commercial and Residential Gas Boiler 600 MBH Natural Gas

NY Thermal

Trinity Lx Commercial and Residential Gas Boiler 600 MBH Natural Gas

  • Fast #
  • Part #NLX6003
  • Item #5133390
  • Manufacturer Part #LX600.3
3.1 out of 5 Customer Rating
NY Thermal

Trinity Lx Commercial and Residential Gas Boiler 600 MBH Natural Gas

  • Fast #
  • Part #NLX6003
  • Item #5133390
  • Manufacturer Part #LX600.3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch screen intuitive display
  • Easy cleaning stainless steel heat exchanger
  • High power sizes up to 800 MPH
  • Easy access to the display and internal components
  • Advanced cascade settings
  • Vents in PVC, CPVC or Poly Propylene
  • Lx Series boilers are designed for floor standing installation and can be also mounted wall-hung up to 399 MBH
  • Easy to access electronic board and well accessible components make it easy service and regular maintenance
  • Requires Certification

Specifications

AFUE:
82.60 %
Application:
Commercial, Residential
BTU Heat Rating:
564000 Btu/h
Collection:
Trinity Lx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
37 in
Ignition System:
Spark Ignition
Input (MBH):
600 MBH
Length:
23 in
Material:
Stainless Steel
Phase:
Single Phase
Vent Type:
Direct Vent