This product requires certification to purchase.

Commercial and Residential Gas Boiler 108 MBH Natural Gas

NY Thermal

Trinity Tft Commercial and Residential Gas Boiler 108 MBH Natural Gas

  • Fast #
  • Part #NTFT110
  • Item #4336299
  • Manufacturer Part #TFT110
3.3 out of 5 Customer Rating
NY Thermal

Trinity Tft Commercial and Residential Gas Boiler 108 MBH Natural Gas

  • Fast #
  • Part #NTFT110
  • Item #4336299
  • Manufacturer Part #TFT110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
BTU Heat Rating:
99000 Btu/h
Collection:
Trinity Tft
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
33-3/8 in
Ignition System:
Spark Ignition
Input (MBH):
108 MBH
Material:
Stainless Steel
Phase:
Single Phase