Commercial and Residential Gas Boiler 155 MBH Natural Gas
Trinity Tft Commercial and Residential Gas Boiler 155 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.13
- Application:
- Commercial, Residential
- BTU:
- 155000
- CSA Certified:
- Yes
- Collection:
- Trinity Tft
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 155 MBH
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- No
- Width:
- 19-1/2 in