This product requires certification to purchase.

Residential Gas Boiler 200 MBH Natural Gas

NY Thermal

Trinity Ti Residential Gas Boiler 200 MBH Natural Gas

  • Fast #
  • Part #NTI200
  • Item #2472812
  • Manufacturer Part #TI200
5 out of 5 Customer Rating
NY Thermal

Trinity Ti Residential Gas Boiler 200 MBH Natural Gas

  • Fast #
  • Part #NTI200
  • Item #2472812
  • Manufacturer Part #TI200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU Heat Rating:
182000 Btu/h
Collection:
Trinity Ti
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
22-1/2 in
Ignition System:
Hot Surface Ignition
Input (MBH):
200 MBH
Length:
22 in
Material:
Stainless Steel
Phase:
Single Phase
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in