Residential Gas Boiler 110 MBH Propane and Natural Gas
Vmax Residential Gas Boiler 110 MBH Propane and Natural Gas
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95
- Application:
- Residential
- BTU:
- 110000
- BTU Heat Rating:
- 101000 Btu/h
- Collection:
- Vmax
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 43
- Ignition System:
- Spark Ignition
- Input (MBH):
- 110 MBH
- Length:
- 28-1/4
- Material:
- Stainless Steel
- Phase:
- Single Phase
- UL Listed:
- No
- Width:
- 17-3/4