1 gal Anti-Foam Additive

Part #NN640G4  |  Item #7485118  |  Manufacturer Part #N640-G4

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Silicone based product breaks down foam accumulations in carpet extractors, wet/dry vacuums and automatic scrubbers
  • Can be applied to recovery tanks or into vacuum hoses
  • Ready-to-use
  • Thick white formula clings to surfaces to prevent build-up of foam and premature shut down of vacuum motors before tanks are actually full

Documents

Specifications

Application: Carpet Cleaner

CARB OTC LEED Compliant: No

Color Finish: White

Dilution Rate: 1:12

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1 gal