1 gal Royal Plush Carpet Shampoo
1 gal Royal Plush Carpet Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for carpets, rugs, and upholstery
- Encapsulating foam
- Use in rotary and dry foam machines
- Size: 1 gal. bottle
- Scent: Neutral
- pH: 8.0 - 9.0
- Appearance: Clear - Viscous
- Enhances colors and restores the appearance of carpets and rugs
Specifications
- Application:
- Carpet, Upholstery
- Color Finish Name:
- Clear
- Size:
- 1 gal
- UL Listed:
- No