10 in. Ductile Iron Grate
10 in. Ductile Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use in areas with heavy foot traffic or light vehicular traffic (bikes, golf carts), where a sturdier grate is needed
- Nyloplast® grate for 10" pipe
Documents
Specifications
- Application:
- Foot Traffic, Residential, SDR 35 Pipe, Schedule 40 Pipe
- Diameter:
- 10 in
- Height:
- 1-1/2 in
- Length:
- 12 in
- Product Type:
- Grate
- Trim Ring:
- No
- Width:
- 12 in