10 x 6 in. PVC Inline Drain with Grate
10 x 6 in. PVC Inline Drain with Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adapting to ADS/Hancor dual wall pipe
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212
- Diameter - Inside 1:
- 10 in
- Fitting Size 1:
- 6 in
- Material:
- Ductile Iron, Plastic
- Waterworks Application:
- Drainage