12 in. Domed Grate for In-Line Drain
12 in. Domed Grate for In-Line Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Height:
- 5 in
- Product Type:
- Grate
- UPC:
- 096942656979