12 in. Ductile Iron Grate
12 in. Ductile Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nyloplast® grate for 12" pipe
- Use in areas with heavy foot traffic or light vehicular traffic (bikes, golf carts), where a sturdier grate is needed
Documents
Specifications
- Application:
- Foot Traffic, Residential, SDR 35 Pipe, Schedule 40 Pipe
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Height:
- 1-1/2 in
- Product Type:
- Grate
- UPC:
- 096942652582