12 in. Spigot Corrugated Schedule 40 HDPE Adapter
12 in. Spigot Corrugated Schedule 40 HDPE Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Annular corrugations with smooth interior line
Documents
Specifications
- ASTM:
- ASTM D-3212
- Application:
- Drainage, Stormwater
- Clean Bagged:
- No
- Color Finish Name:
- Green
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40