15 in. Plastic Riser Extension
15 in. Plastic Riser Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Height:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Riser Extension