18 in. In-line Drain Domed Grate
18 in. In-line Drain Domed Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 18 in
- Trim Ring:
- No
- Width:
- 18 in