This product requires certification to purchase.

18 in. Ductile Iron Grate

Nyloplast America

18 in. Ductile Iron Grate

  • Fast #
  • Part #N1801DI
  • Item #1742867
  • Manufacturer Part #1801DI
5 out of 5 Customer Rating
Brand image
Nyloplast America

18 in. Ductile Iron Grate

  • Fast #
  • Part #N1801DI
  • Item #1742867
  • Manufacturer Part #1801DI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nyloplast® grate for 18" pipe
  • Use in areas with heavy foot traffic or light vehicular traffic (bikes, golf carts), where a sturdier grate is needed
  • Requires Certification

Documents


Specifications

Application:
Foot Traffic, Residential, SDR 35 Pipe, Schedule 40 Pipe
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Height:
1-1/2 in
Length:
12 in
Product Type:
Grate
UPC:
096942661706
Width:
12 in