This product requires certification to purchase.

24 in. Ductile Iron Grate

Nyloplast America

24 in. Ductile Iron Grate

  • Fast #
  • Part #N2401DI
  • Item #1742868
  • Manufacturer Part #2401DI
3.3 out of 5 Customer Rating
Brand image
Nyloplast America

24 in. Ductile Iron Grate

  • Fast #
  • Part #N2401DI
  • Item #1742868
  • Manufacturer Part #2401DI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nyloplast® grate for 24" pipe
  • Use in areas with heavy foot traffic or light vehicular traffic (bikes, golf carts), where a sturdier grate is needed
  • Requires Certification

Documents


Specifications

Fitting Size 1:
24 in
Fitting Sizes:
24 in
Length:
12 in
UPC:
096942666718
Width:
12 in