24 in. x 5 ft. Plastic Round Catch Basin Drain
24 in. x 5 ft. Plastic Round Catch Basin Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
- Diameter:
- 24 in
- Height:
- 5 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Basin Drain
- Shape:
- Round
- Waterworks Application:
- Storm