24 in. x 5 ft. Ductile Iron and Plastic Round Catch Basin Drain
24 in. x 5 ft. Ductile Iron and Plastic Round Catch Basin Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blank Drain
Specifications
- ASTM:
- ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
- Diameter:
- 24
- Height:
- 5
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Shape:
- Round
- Waterworks Application:
- Sewer