30 in. Plastic Round Catch Basin Drain
30 in. Plastic Round Catch Basin Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
- Diameter:
- 30 in
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- Waterworks Application:
- Sewer