This product requires certification to purchase.

36 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

Nyloplast America

36 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2836AG5
  • Item #7777923
  • Manufacturer Part #2836AG5
3.9 out of 5 Customer Rating
Brand image
Nyloplast America

36 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2836AG5
  • Item #7777923
  • Manufacturer Part #2836AG5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
Diameter:
36
Height:
5
Material:
Ductile Iron, Plastic
Material Type:
PVC
Shape:
Round
Waterworks Application:
Sewer