This product requires certification to purchase.

4 in. 90 Degree Plastic Elbow

Nyloplast America

4 in. 90 Degree Plastic Elbow

  • Fast #
  • Part #N0490AG
  • Item #1269221
  • Manufacturer Part #0490AG
5 out of 5 Customer Rating
Brand image
Nyloplast America

4 in. 90 Degree Plastic Elbow

  • Fast #
  • Part #N0490AG
  • Item #1269221
  • Manufacturer Part #0490AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugations with smooth interior line
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
096942316002