4 in. Spigot Corrugated Schedule 40 HDPE Adapter
4 in. Spigot Corrugated Schedule 40 HDPE Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Annular corrugations with smooth interior line
Documents
Specifications
- ASTM:
- ASTM F-477, ASTM F-2306, ASTM D-3212
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 096942639583