4 x 6 x 6 in. Spigot PVC Downspout Adapter
4 x 6 x 6 in. Spigot PVC Downspout Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-3212, ASTM F-438, ASTM F-439, ASTM F-477
- CSA Certified:
- CSA B182.8
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 4 in x 6 in x 6 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE, PVC
- NSF Certified:
- No
- Product Type:
- Downspout Adapter