6 in. Ductile Iron Grate
6 in. Ductile Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nyloplast® light duty drop-in grate fits inside ADS N-12 pipe, SDR 35 pipe and IPS SCH 40 pipe
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Length:
- 12 in
- UPC:
- 096942642194
- Width:
- 12 in