This product requires certification to purchase.

6 in. Gasket HDPE 22-1/2 Degree Elbow in Green

Nyloplast America

6 in. Gasket HDPE 22-1/2 Degree Elbow in Green

  • Fast #
  • Part #N0622AG
  • Item #1265501
  • Manufacturer Part #0622AG
5 out of 5 Customer Rating
Brand image
Nyloplast America

6 in. Gasket HDPE 22-1/2 Degree Elbow in Green

  • Fast #
  • Part #N0622AG
  • Item #1265501
  • Manufacturer Part #0622AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Annular corrugations with smooth interior line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-477
Clean Bagged:
No
Color Finish Name:
Green
Elbow Degree:
22-1/2°
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
096942316071