This product requires certification to purchase.

12 in. N-12 Installation Kit

Nyloplast America

Add-a-Branch™ 12 in. N-12 Installation Kit

  • Fast #
  • Part #N6012AGN
  • Item #3076975
  • Manufacturer Part #6012AGN
4.4 out of 5 Customer Rating
Brand image
Nyloplast America

Add-a-Branch™ 12 in. N-12 Installation Kit

  • Fast #
  • Part #N6012AGN
  • Item #3076975
  • Manufacturer Part #6012AGN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Add-a-Branch™
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Product Type:
Installation Kit