4 in. Installation Kit
Add-a-Branch™ 4 in. Installation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Add-a-Branch™
- Diameter:
- 4 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- DWV Field Installation Kit