This product requires certification to purchase.

10 in. Spigot SDR 35 Watertight Plastic Adapter

Nyloplast America

N-12® 10 in. Spigot SDR 35 Watertight Plastic Adapter

  • Fast #
  • Part #N1068AG
  • Item #1270013
  • Manufacturer Part #1068AG
5 out of 5 Customer Rating
Brand image
Nyloplast America

N-12® 10 in. Spigot SDR 35 Watertight Plastic Adapter

  • Fast #
  • Part #N1068AG
  • Item #1270013
  • Manufacturer Part #1068AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Adapter, Straight
Material
Plastic
Schedule Class
SDR 35
Warranty & Product Information
Application
Drainage
ASTM
ASTM D-3212, ASTM F-2306, ASTM F-477
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
096942317122