4 in. Threaded PVC Cleanout Adapter
N-12® 4 in. Threaded PVC Cleanout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Cleanout adapter with plug
Documents
Specifications
- ASTM:
- ASTM D-3212, ASTM F-1417, ASTM F-667
- Application:
- Drainage, Sewer, Water
- CSA Certified:
- CSA B182.8
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Adapter, Straight
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE, PVC
- NSF Certified:
- No
- UPC:
- 096942639514