8 in. Gasket Plastic Weight End Cap
N-12® 8 in. Gasket Plastic Weight End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Annular corrugations with smooth interior line
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 096942316224