This product requires certification to purchase.

10 in. Bell End Straight SDR 35 Watertight Plastic Adapter

Nyloplast America

N12 10 in. Bell End Straight SDR 35 Watertight Plastic Adapter

  • Fast #
  • Part #N1069AG
  • Item #1115348
  • Manufacturer Part #1069AG
5 out of 5 Customer Rating
Brand image
Nyloplast America

N12 10 in. Bell End Straight SDR 35 Watertight Plastic Adapter

  • Fast #
  • Part #N1069AG
  • Item #1115348
  • Manufacturer Part #1069AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Annular corrugations with smooth interior line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3212
Application:
Drainage, Stormwater
Clean Bagged:
No
Collection:
N12
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
SDR 35
UPC:
096942317139