4 in. Spigot SDR 35 Watertight Plastic Adapter
N12 4 in. Spigot SDR 35 Watertight Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Annular corrugations with smooth interior line
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-679
- Application:
- Sewer, Storm
- Clean Bagged:
- No
- Collection:
- N12
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 096942317061