8 in. Inline Drain with Grate
Nyloplast® 8 in. Inline Drain with Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Nyloplast®
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Universal Inline Drain
- Width:
- 8 in