This product requires certification to purchase.

8 in. Inline Drain with Grate

Nyloplast America

Nyloplast® 8 in. Inline Drain with Grate

  • Fast #
  • Part #N2708AGSB
  • Item #10130859
  • Manufacturer Part #2708AGSB
3.2 out of 5 Customer Rating
Brand image
Nyloplast America

Nyloplast® 8 in. Inline Drain with Grate

  • Fast #
  • Part #N2708AGSB
  • Item #10130859
  • Manufacturer Part #2708AGSB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nyloplast®
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Universal Inline Drain
Width:
8 in