40 ft. x 5 in. Pretreated Disposable Dust Mop
40 ft. x 5 in. Pretreated Disposable Dust Mop
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- A 40 foot continuous dust mop that you can easily cut (knife included) to your required length
- Eliminates having to inventory various dust mop sizes; reduces your cost by controlling your inventory
- High strength woven tybar backing provides long wear
- Pretreated for greater performance
- Best value per foot of any disposable mop
- Dimensions: 40 feet x 5 inches
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 40
- Width:
- 5