1 in. Sediment Filter System
1 in. Sediment Filter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2
- Filtering Material:
- No
- Filtering System:
- Point of Entry
- Fits Model:
- ICS-S5-K
- Flow Rate:
- 15 gpm
- Height:
- 26-1/2
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi