10 x 4-1/2 in. Filter Housing Kit
10 x 4-1/2 in. Filter Housing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete cartridge filter housing kit
- Big Blue with black cap
- Pressure relief valve
- Mounting bracket and wrench
- Uses standard 4.5" x 10" filters
- 1" FNPT in and out
Documents
Specifications
- Diameter:
- 4-1/2 in
- Length:
- 10 in