15 gpm Iron And Polyhalt Water Treatment System
15 gpm Iron And Polyhalt Water Treatment System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Depth:
- 15-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 15 gpm
- Height:
- 26-1/2 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Width:
- 8-1/2 in