15 gpm Sediment and Iron Removal with Polyhalt Saltless Softener System
Cascadian® 15 gpm Sediment and Iron Removal with Polyhalt Saltless Softener System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Filter
- Collection:
- Cascadian®
- Contaminant Removal:
- Iron, Sediment
- Depth:
- 15-1/2 in
- Filtering Material:
- Yes
- Fits Model:
- ICS-SIP
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 26-1/2 in
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39.2
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi
- Width:
- 8-1/2 in