This product requires certification to purchase.

20 x 4-1/2 in. Filter Housing Kit

O3 Water Systems

20 x 4-1/2 in. Filter Housing Kit

  • Fast #
  • Part #OPFCH2045BL10PRK
  • Item #4254501
  • Manufacturer Part #P-FCH20-45BL10-PR-K
3.8 out of 5 Customer Rating
Brand image
O3 Water Systems

20 x 4-1/2 in. Filter Housing Kit

  • Fast #
  • Part #OPFCH2045BL10PRK
  • Item #4254501
  • Manufacturer Part #P-FCH20-45BL10-PR-K
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete cartridge filter housing kit
  • Big Blue with black cap
  • Pressure relief valve
  • Mounting bracket and wrench
  • Uses standard 4.5" x 20" filters
  • 1" FNPT in and out
  • Requires Certification

Documents


Specifications

Diameter:
4-1/2 in
Length:
20 in