4-1/2 in. Taste, Odor and Sediment Filter Kit
4-1/2 in. Taste, Odor and Sediment Filter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cartridge Type:
- Filter Kit
- Contaminant Removal:
- Sediment, Taste and Odor
- Diameter:
- 4-1/2 in
- Filtering Material:
- No
- Height:
- 20 in
- NSF Certified:
- No